Item# : EA425HA-122
Description : Half Union
Spec
| Material-Body: fluororesin [PTFE]Nut: fluororesin [ECTFE] |
|||
| Max operating temperature-100℃ |
|||
| Applicable tube-PFA, PTFE teflon resin tube |
|||
| Chemical resistance |
|||
| Easy setting (No special tool required for installation, taper shrink seal type) |
|||
| Tubedim. (mm) | 12 |
Screw dim.PT | R1/4 |
|---|---|---|---|
| Max pressure(23℃) | 0.5MPa | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,840 (Excluding tax)/¥ 4,224(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/08 03:39 Currently) |
||||
| Catalog Page | Page 1030 | ||||