Product Detail

URL:

Item# : EA425HA-61

Description : Half Union

Spec

Material-Body: fluororesin [PTFE]Nut: fluororesin [ECTFE]
Max operating temperature-100℃
Applicable tube-PFA, PTFE teflon resin tube
Chemical resistance
Easy setting (No special tool required for installation, taper shrink seal type)
Tubedim. (mm) 6
Screw dim.PT R1/8
Max pressure(23℃) 0.8MPa
Additional explanation
Catalog Price (JPY)

¥ 1,750 (Excluding tax)/¥ 1,925(Tax including)

Quantity of stock

Latest stock:4

(2026/11/08 03:39 Currently)

Update
Catalog Page Page 1030
Relational Items
EA425HA-41 Half Union
EA425HA-42 Half Union
EA425HA-61 Half Union
EA425HA-62 Half Union
EA425HA-63 Half Union
EA425HA-81 Half Union
EA425HA-82 Half Union
EA425HA-83 Half Union
EA425HA-102 Half Union
EA425HA-103 Half Union
EA425HA-104 Half Union
EA425HA-122 Half Union
EA425HA-123 Half Union
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Catalog
  1. PDF
  2. PDF