Item# : EA425HE-61
Description : Half Union
Spec
| Material-Body: fluororesin [PTFE]Nut: fluororesin [ECTFE] |
|||
| Max operating temperature-100℃ |
|||
| Applicable tube-PFA, PTFE teflon resin tube |
|||
| Chemical resistance |
|||
| Easy setting (No special tool required for installation, taper shrink seal type) |
|||
| Tubedim. (mm) | 6 |
Screw dim.PT | RC1/8 |
|---|---|---|---|
| Max pressure(23℃) | 0.8MPa | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,170 (Excluding tax)/¥ 3,487(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/02 01:17 Currently) |
||||
| Catalog Page | Page 1030 | ||||