Product Detail

URL:

Item# : EA425HE-62

Description : Half Union

This product is no longer available. Please refer to replacement item below.

Spec

Material-Body: fluororesin [PTFE]Nut: fluororesin [ECTFE]
Max operating temperature-100℃
Applicable tube-PFA, PTFE teflon resin tube
Chemical resistance
Easy setting (No special tool required for installation, taper shrink seal type)
Tubedim. (mm) 6
Screw dim.PT RC1/4
Max pressure(23℃) 0.8MPa
Additional explanation
Catalog Price (JPY)

¥ 3,090 (Excluding tax)/¥ 3,399(Tax including)

Quantity of stock

Latest stock:0

(2026/11/02 00:57 Currently)

Update
Catalog Page Page 1030
Relational Items
EA425HE-61 Half Union
EA425HE-62 Half Union
EA425HE-81 Half Union
EA425HE-82 Half Union
EA425HE-83 Half Union
EA425HE-102 Half Union
EA425HE-103 Half Union
EA425HE-104 Half Union
EA425HE-123 Half Union
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Catalog
  1. PDF
  2. PDF