Product Detail

URL:

Item# : EA425HF-8

Description : Tee Union

Spec

Material-Body: fluororesin [PTFE]Nut: fluororesin [ECTFE]
Max operating temperature-100℃
Applicable tube-PFA, PTFE teflon resin tube
Chemical resistance
Easy setting (No special tool required for installation, taper shrink seal type)
Tube dim.(mm) 8
Max pressure(23℃) 0.8MPa
Additional explanation
Catalog Price (JPY)

¥ 6,310 (Excluding tax)/¥ 6,941(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 18:54 Currently)

Update
Catalog Page Page 1030
Relational Items
EA425HF-4 Tee Union
EA425HF-6 Tee Union
EA425HF-8 Tee Union
EA425HF-10 Tee Union
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Catalog
  1. PDF
  2. PDF