Product Detail

URL:

Item# : EA425HG-12

Description : Elbow Union

Spec

Material-Body: fluororesin [PTFE] Nut: fluororesin [ECTFE]
Max operating temperature-100℃
Applicable tube-PFA, PTFE teflon resin tube
Chemical resistance
Easy setting (No special tool required for installation, taper shrink seal type)
Tube dim.(mm) 12
Max pressure(23℃) 0.5MPa
Additional explanation
Catalog Price (JPY)

¥ 10,400 (Excluding tax)/¥ 11,440(Tax including)

Quantity of stock

Latest stock:1

(2026/11/22 14:07 Currently)

Update
Catalog Page Page 1030
Relational Items
EA425HG-4 Elbow Union
EA425HG-6 Elbow Union
EA425HG-8 Elbow Union
EA425HG-10 Elbow Union
EA425HG-12 Elbow Union
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Catalog
  1. PDF
  2. PDF