Product Detail

URL:

Item# : EA425HH-10

Description : Bulkhead Union

Spec

Material-Body: fluororesin [PTFE]Nut: fluororesin [ECTFE]
Max operating temperature-100℃
Applicable tube-PFA, PTFE teflon resin tube
Chemical resistance
Easy setting (No special tool required for installation, taper shrink seal type)
Tube dim.(mm) 10
Max pressure(23℃) 0.6MPa
Additional explanation
Catalog Price (JPY)

¥ 5,250 (Excluding tax)/¥ 5,775(Tax including)

Quantity of stock

Latest stock:3

(2026/11/01 10:28 Currently)

Update
Catalog Page Page 1030
Relational Items
EA425HH-4 Bulkhead Union
EA425HH-6 Bulkhead Union
EA425HH-8 Bulkhead Union
EA425HH-10 Bulkhead Union
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Catalog
  1. PDF
  2. PDF