Product Detail

URL:

Item# : EA425HH-4

Description : Bulkhead Union

Spec

Material-Body: fluororesin [PTFE]Nut: fluororesin [ECTFE]
Max operating temperature-100℃
Applicable tube-PFA, PTFE teflon resin tube
Chemical resistance
Easy setting (No special tool required for installation, taper shrink seal type)
Tube dim.(mm) 4
Max pressure(23℃) 0.9MPa
Additional explanation
Catalog Price (JPY)

¥ 2,970 (Excluding tax)/¥ 3,267(Tax including)

Quantity of stock

Latest stock:2

(2026/11/01 11:36 Currently)

Update
Catalog Page Page 1030
Relational Items
EA425HH-4 Bulkhead Union
EA425HH-6 Bulkhead Union
EA425HH-8 Bulkhead Union
EA425HH-10 Bulkhead Union
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Catalog
  1. PDF
  2. PDF