Product Detail

URL:

Item# : EA425PA-22

Description : Vacuum Generator

Spec

Suitable Tube Dia 6mm
Applicable Fluid Air
Usage Temperature Range 0~60℃
Usage Pressure 0.5MPa
Change Compressed Air to Vacuum. Conveyance of the fluid is possible by using it with a vacuum pad
Suction Flow 28L/min
Achievable degree of vacuum -93kPa
Consumption Flowing Volume 46L/min
Additional explanation
Catalog Price (JPY)

¥ 2,750 (Excluding tax)/¥ 3,025(Tax including)

Quantity of stock

Latest stock:1

(2026/11/17 22:34 Currently)

Update
Catalog Page Page 1029
Relational Items
EA425PA-22 Vacuum Generator
EA425PA-21 Vacuum Generator
EA425PA-23 Vacuum Generator
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG