Item# : EA425PA-23
Description : Vacuum Generator
Spec
| Suitable Tube |
Dia 6mm
|
Applicable Fluid |
Air
|
| Usage Temperature Range |
0~60℃
|
Usage Pressure |
0.5MPa
|
Change Compressed Air to Vacuum. Conveyance of the fluid is possible by using it with a vacuum pad
|
| Suction Flow |
38L/min
|
Achievable degree of vacuum |
-93kPa
|
| Consumption Flowing Volume |
70L/min |
|
|
| Catalog Price (JPY) |
¥
2,750
(Excluding tax)/¥
3,025(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/17 22:34 Currently)
|
| Catalog Page |
Page 1029
|
Documents
| Catalog |
-
|
| ESCO dimentional drawing |