Item# : EA425PJ-115
Description : Vacuum Pad (Spring Type Holder/Soft Bellows )
Spec
Applicable Fluid | Air |
Holder The shape | Spring Type Outlet Opening The top |
---|---|---|---|
Pad Material | Silicon |
Mounting Screw | M14 x 1 |
Suitable Tube | Dia 6mm |
||
The flexibility excellent,Paper etc. Adhesion Possible. Plastic Adhesion is compare without a trace. |
|||
Pad Screw | M4 |
Pad Dia. | 15mm |
Full length | 71.7mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,550 (Excluding tax)/¥ 3,905(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/12 12:54 Currently) |
||||
Catalog Page | Page 1085 |