Product Detail

URL:

Item# : EA425VC-8

Description : Vacuum Regulator

This product is no longer available. Please refer to replacement item below.

Spec

Pressure Range -100 to -1.3kPa
Pressure Resistance 100kPa
Ambient Temperature 5 to 60℃
Gauge Mounting Screw Rc1/8
Connection Dia 8mm
The aspect Piping
Overall Height 92.5mm
Weight 125g
Additional explanation
Catalog Price (JPY)

¥ 9,390 (Excluding tax)/¥ 10,329(Tax including)

Quantity of stock

Latest stock:0

(2025/08/04 05:44 Currently)

Update
Relational Items
EA425VC-8 Vacuum Regulator
EA425VD-8 Vacuum Regulator