Item# : EA436CA-23
Description : Sheathed Copper Pipe
This product is no longer available. Please refer to replacement item below.
Spec
Correspondence refrigerant type |
3
|
|
|
100% use of the high grade moisturizing agent with heat resistance up to 120°C
|
You can freely bend or cut it. You can tear it easily by hand without using any tool.
|
With the marking of the remaining length
|
*Before flare-processing the 19.05 mm tube check whether the flare tool to be used can be used for processing.
|
Size (Outside dia. ×Thick size ) |
Liquid tube :6.35×0.80mm Gas tube :9.52×0.80mm
|
Full length |
20m |
Catalog Price (JPY) |
¥
17,300
(Excluding tax)/¥
19,030(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/05 05:48 Currently)
|
Replacement Items