Item# : EA440HA-11
Description : Aluminum Composite Plate
Spec
| Sandwich structure of aluminum, polyethylene resin, and then aluminum |
|||
| Excellent workability, lightweight property, durability, heat resistance, and silencing property |
|||
| Thickness | 3mm |
Dim. (mm) | 450 x 300 |
|---|---|---|---|
| Color | Bronze |
Heat resistant temperature | 80℃ |
| Both sides painted |
|||
| Product has no gloss | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,650 (Excluding tax)/¥ 1,815(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/07 20:15 Currently) |
||||
| Catalog Page | Page 1409 | ||||