Product Detail

URL:

Item# : EA440HA-21

Description : Aluminum Composite Plate

Spec

Sandwich structure of aluminum, polyethylene resin, and then aluminum
Excellent workability, lightweight property, durability, heat resistance, and silencing property
Thickness 3mm
Dim. (mm) 450 x 600
Color Bronze
Heat resistant temperature 80℃
Both sides painted
Product has no gloss
Additional explanation
Catalog Price (JPY)

¥ 2,850 (Excluding tax)/¥ 3,135(Tax including)

Quantity of stock

Latest stock:0

(2026/11/07 20:15 Currently)

Update
Catalog Page Page 1409
Relational Items
EA440HA-1 Aluminum Composite Plate
EA440HA-2 Aluminum Composite Plate
EA440HA-3 Aluminum Composite Plate
EA440HA-4 Aluminum Composite Plate
EA440HA-5 Aluminum Composite Plate
EA440HA-6 Aluminum Composite Plate
EA440HA-7 Aluminum Composite Plate
EA440HA-11 Aluminum Composite Plate
EA440HA-12 Aluminum Composite Plate
EA440HA-13 Aluminum Composite Plate
EA440HA-14 Aluminum Composite Plate
EA440HA-15 Aluminum Composite Plate
EA440HA-16 Aluminum Composite Plate
EA440HA-17 Aluminum Composite Plate
EA440HA-21 Aluminum Composite Plate
EA440HA-22 Aluminum Composite Plate
EA440HA-23 Aluminum Composite Plate
EA440HA-24 Aluminum Composite Plate
EA440HA-25 Aluminum Composite Plate
EA440HA-26 Aluminum Composite Plate
EA440HA-27 Aluminum Composite Plate
Web catalog image

Documents

Specification