Item# : EA462BB-14
Description : Plug with Male Thread [Aluminum}
Spec
| Material--4 to -20: die-cast aluminum (ADC12), -24 and above: cast aluminum (AC4C-T6) |
|||
| Operating pressure--4 to -20: 1.76MPa (18kgf/cm2), -24: 1.08MPa (11kgf/cm2), -30: 0.88MPa (9kgf/cm2) |
|||
| Service temperature--30℃ to 70℃ |
|||
| Nominal dia. | 40(1.1/2) |
Thread | PT1.1/2 |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,390 (Excluding tax)/¥ 2,629(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/04 00:30 Currently) |
||||
| Catalog Page | Page 1067 | ||||