Product Detail

URL:

Item# : EA462BB-24

Description : Plug with Male Thread [Aluminum}

Spec

Material--4 to -20: die-cast aluminum (ADC12),
-24 and above: cast aluminum (AC4C-T6)
Operating pressure--4 to -20: 1.76MPa (18kgf/cm2), -24: 1.08MPa (11kgf/cm2), -30: 0.88MPa (9kgf/cm2)
Service temperature--30℃ to 70℃
Nominal dia. 65(2.1/2)
Thread PT2.1/2
Additional explanation
Catalog Price (JPY)

¥ 5,830 (Excluding tax)/¥ 6,413(Tax including)

Quantity of stock

Latest stock:1

(2026/11/04 00:30 Currently)

Update
Catalog Page Page 1067
Relational Items
EA462BB-4 Plug with Male Thread [Aluminum}
EA462BB-6 Plug with Male Thread [Aluminum}
EA462BB-8 Plug with Male Thread [Aluminum}
EA462BB-12 Plug with Male Thread [Aluminum}
EA462BB-14 Plug with Male Thread [Aluminum}
EA462BB-20 Plug with Male Thread [Aluminum}
EA462BB-24 Plug with Male Thread [Aluminum}
EA462BB-30 Plug with Male Thread [Aluminum}
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG