Product Detail

URL:

Item# : EA462BC-24

Description : Plug with Hose [Aluminum]

Spec

Material--6 to -20: die-cast aluminum (ADC12),
-24 and above: cast aluminum (AC4C-T6)
Operating pressure--6 to -20: 1.76MPa (18kgf/cm2), -24: 1.08MPa (11kgf/cm2), -30: 0.88MPa (9kgf/cm2)
Service temperature--30℃ to 70℃
Nominal dia. 65(2.1/2)
Hose ID 65mm
Additional explanation
Catalog Price (JPY)

¥ 6,150 (Excluding tax)/¥ 6,765(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 00:03 Currently)

Update
Catalog Page Page 1067
Relational Items
EA462BC-6 Plug with Hose [Aluminum]
EA462BC-8 Plug with Hose [Aluminum]
EA462BC-12 Plug with Hose [Aluminum]
EA462BC-14 Plug with Hose [Aluminum]
EA462BC-20 Plug with Hose [Aluminum]
EA462BC-24 Plug with Hose [Aluminum]
EA462BC-30 Plug with Hose [Aluminum]
Web catalog image

Documents

Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG