Item# : EA462BC-30
Description : Plug with Hose [Aluminum]
Spec
| Material--6 to -20: die-cast aluminum (ADC12), -24 and above: cast aluminum (AC4C-T6) |
|||
| Operating pressure--6 to -20: 1.76MPa (18kgf/cm2), -24: 1.08MPa (11kgf/cm2), -30: 0.88MPa (9kgf/cm2) |
|||
| Service temperature--30℃ to 70℃ |
|||
| Nominal dia. | 80(3) |
Hose ID | 80mm |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,760 (Excluding tax)/¥ 7,436(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/01 00:13 Currently) |
||||
| Catalog Page | Page 1067 | ||||