Product Detail

URL:

Item# : EA462BH-12

Description : Dust Cap [Aluminum]

Spec

Material--4 to -20: die-cast aluminum (ADC12),
-24 and above: cast aluminum (AC4C-T6)
Operating pressure--4 to -20: 1.76MPa (18kgf/cm2), -24: 1.08MPa (11kgf/cm2), -30: 0.88MPa (9kgf/cm2)
Service temperature--30℃ to 70℃
It can be easily connected and disconnected by operating levers on the coupler.
Nominal dia. 32(1.1/4)
Additional explanation
Catalog Price (JPY)

¥ 3,680 (Excluding tax)/¥ 4,048(Tax including)

Quantity of stock

Latest stock:2

(2026/11/24 04:44 Currently)

Update
Catalog Page Page 1067
Relational Items
EA462BH-4 Dust Cap [Aluminum]
EA462BH-8 Dust Cap [Aluminum]
EA462BH-12 Dust Cap [Aluminum]
EA462BH-14 Dust Cap [Aluminum]
EA462BH-20 Dust Cap [Aluminum]
EA462BH-24 Dust Cap [Aluminum]
EA462BH-30 Dust Cap [Aluminum]
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG