Item# : EA462BH-30
Description : Dust Cap [Aluminum]
Spec
| Material--4 to -20: die-cast aluminum (ADC12), -24 and above: cast aluminum (AC4C-T6) |
|||
| Operating pressure--4 to -20: 1.76MPa (18kgf/cm2), -24: 1.08MPa (11kgf/cm2), -30: 0.88MPa (9kgf/cm2) |
|||
| Service temperature--30℃ to 70℃ |
|||
| It can be easily connected and disconnected by operating levers on the coupler. |
|||
| Nominal dia. | 80(3) | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,280 (Excluding tax)/¥ 8,008(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/24 04:44 Currently) |
||||
| Catalog Page | Page 1067 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA462BX-30 : Gasket (NBR) |
| Option | EA462BX-130 : Gasket (EPDM) |