Product Detail

URL:

Item# : EA465A-12

Description : Swing Check Valve

Spec

Product in conformity with JIS Standard
Material-Bronze (body)
Max pressure-Oil, gas, air, pulsating water (120℃ or below),saturated steam: 0.98MPa (10kgf/cm2), Still water (120℃ or below): 1.37MPa (14kgf/cm2)
Thread (PT) 1.1/4
Additional explanation
Catalog Price (JPY)

¥ 16,300 (Excluding tax)/¥ 17,930(Tax including)

Quantity of stock

Latest stock:0

(2026/10/28 06:40 Currently)

Update
Catalog Page Page 1065
Relational Items
EA465A-3 Swing Check Valve
EA465A-4 Swing Check Valve
EA465A-6 Swing Check Valve
EA465A-10 Swing Check Valve
EA465A-12 Swing Check Valve
EA465A-14 Swing Check Valve
EA465A-20 Swing Check Valve
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification