Item# : EA465A-6
Description : Swing Check Valve
Spec
| Product in conformity with JIS Standard |
|||
| Material-Bronze (body) |
|||
| Max pressure-Oil, gas, air, pulsating water (120℃ or below),saturated steam: 0.98MPa (10kgf/cm2), Still water (120℃ or below): 1.37MPa (14kgf/cm2) |
|||
| Thread (PT) | 3/4 | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,970 (Excluding tax)/¥ 7,667(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/17 06:03 Currently) |
||||
| Catalog Page | Page 1065 | ||||