Item# : EA465AL-14
Description : Strainer
Spec
Max. allowable pressure | Static water (120℃ or less): 1.4MPa Pulsating water, steam, gas, air, oil(180℃ or less): 1.0MPa |
Material | Body: SCS13A Screen: SUS304 |
---|---|---|---|
Screen type | 40 mesh stainless steel wire net reinforced with SUS304 plate |
||
Connection-Flange connection (JIS B2220 10K) |
|||
Nominal | 40(1.1/2\") |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 55,100 (Excluding tax)/¥ 60,610(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/16 09:13 Currently) |
Relational Items |
---|
EA465AL-3 Strainer |
EA465AL-4 Strainer |
EA465AL-6 Strainer |
EA465AL-14 Strainer |
EA465AL-20 Strainer |