Product Detail

URL:

Item# : EA468CS-11A

Description : Single Lever Mixing Faucet(For coldregion)

This product is no longer available. Please refer to replacement item below.

Spec

for Kitchen.
Thread dia.-PJ1/2
Hole dia.-22 to 26mm(Thickness 5 to 35mm)
Installation dim. (W x D x H)-194 x 299 x 280mm
Material-Bronze
With check valve function
Equipped with a hot-water limiting single lever, it gives a snappy clicking sensation when the supply of cold water switches to that of mixed water, which will help prevent any waste of hot water.
Additional explanation
Catalog Price (JPY)

¥ 27,200 (Excluding tax)/¥ 29,920(Tax including)

Quantity of stock

Latest stock:0

(2025/07/23 06:34 Currently)

Update

Replacement Items

EA468HA-4
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)