Product Detail

URL:

Item# : EA469AG-110

Description : Union [Stainless]

Spec

Material-Stainless steel(SCS13)
Max. pressure-1.75MPa(Air 1.0MPa)
The o-ring type union which is most suitable for piping of oil, vapor, and air
Material of O-ring-FKM
Thread size(Rc)-1
Length(mm)-53.5
Additional explanation
Catalog Price (JPY)

¥ 2,590 (Excluding tax)/¥ 2,849(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 02:37 Currently)

Update
Catalog Page Page 1056
Relational Items
EA469AG-104A
EA469AG-106A
EA469AG-110 Union [Stainless]
EA469AG-112 Union [Stainless]
EA469AG-114 Union [Stainless]
EA469AG-120 Union [Stainless]
Web catalog image

Documents

Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG