Product Detail

URL:

Item# : EA469HB-40

Description : Elbow (Mechanical Type)

Spec

Material-Body, nut: Malleable cast iron (hot dip galvanizing), Lock ring, collar: Steel, Packing: NBR
Max. operating pressure-Water, air, oil: 1.0MPa (10.2kgf/cm2), Utility gas, LPG: 0.3MPa (3.1kgf/cm2)
Nominal-40A
Additional explanation
Catalog Price (JPY)

¥ 8,340 (Excluding tax)/¥ 9,174(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 11:40 Currently)

Update
Catalog Page Page 1058
Relational Items
EA469HB-15 Elbow (Mechanical Type)
EA469HB-20 Elbow (Mechanical Type)
EA469HB-25 Elbow (Mechanical Type)
EA469HB-32 Elbow (Mechanical Type)
EA469HB-40 Elbow (Mechanical Type)
EA469HB-50 Elbow (Mechanical Type)
EA469HB-65 Elbow (Mechanical Type)
EA469HB-80 Elbow (Mechanical Type)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG