Product Detail

URL:

Item# : EA469HE-65

Description : Male Thread Socket (Mechanical Type)

Spec

Material-Body, nut: Malleable cast iron (hot dip galvanizing), Lock ring, collar: Steel, Packing: NBR
Max. operating pressure-Water, air, oil: 1.0MPa (10.2kgf/cm2), Utility gas, LPG: 0.3MPa (3.1kgf/cm2)
Nominal-65A
Screw dim.-R2.1/2”
Additional explanation
Catalog Price (JPY)

¥ 11,800 (Excluding tax)/¥ 12,980(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 01:26 Currently)

Update
Catalog Page Page 1058
Relational Items
EA469HE-15 Male Thread Socket (Mechanical Type)
EA469HE-20 Male Thread Socket (Mechanical Type)
EA469HE-25 Male Thread Socket (Mechanical Type)
EA469HE-32 Male Thread Socket (Mechanical Type)
EA469HE-40 Male Thread Socket (Mechanical Type)
EA469HE-50 Male Thread Socket (Mechanical Type)
EA469HE-65 Male Thread Socket (Mechanical Type)
EA469HE-80 Male Thread Socket (Mechanical Type)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG