Product Detail

URL:

Item# : EA469HF-15

Description : Female Thread Socket (Mechanical Type)

Spec

Material-Body, nut: Malleable cast iron (hot dip galvanizing), Lock ring, collar: Steel, Packing: NBR
Max. operating pressure-Water, air, oil: 1.0MPa (10.2kgf/cm2), Utility gas, LPG: 0.3MPa (3.1kgf/cm2)
Nominal-15A
Screw dim.-Rc1/2”
Additional explanation
Catalog Price (JPY)

¥ 1,870 (Excluding tax)/¥ 2,057(Tax including)

Quantity of stock

Latest stock:0

(2026/11/16 11:40 Currently)

Update
Catalog Page Page 1058
Relational Items
EA469HF-15 Female Thread Socket (Mechanical Type)
EA469HF-20 Female Thread Socket (Mechanical Type)
EA469HF-25 Female Thread Socket (Mechanical Type)
EA469HF-32 Female Thread Socket (Mechanical Type)
EA469HF-40 Female Thread Socket (Mechanical Type)
EA469HF-50 Female Thread Socket (Mechanical Type)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG