Product Detail

URL:

Item# : EA469WA-4

Description : Crimping Socket (Sealing Socket)

Spec

For joint and straight pipe parts
Material-Body: ductile cast iron (FCD450), Packing: nitrile rubber (special heat-proof agent contained)
Withstanding pressure-2MPa (20kgf/cm2)
Heat-proof temperature--30℃ to 130℃
Applicable fluid-Water, hot water, oil, steam
It can be used to repair leaks in the threaded section of a joint such as a tee, elbow and socket and in the pinhole of a straight pipe.
-24 and above include a hex wrench and a pipe handle.
Nominal dia. 15(1/2)
Applied hex wrench 6mm
Additional explanation
Catalog Price (JPY)

¥ 8,200 (Excluding tax)/¥ 9,020(Tax including)

Quantity of stock

Latest stock:1

(2026/11/15 21:23 Currently)

Update
Catalog Page Page 1060
Relational Items
EA469WA-4 Crimping Socket (Sealing Socket)
EA469WA-6 Crimping Socket (Sealing Socket)
EA469WA-8 Crimping Socket (Sealing Socket)
EA469WA-12 Crimping Socket (Sealing Socket)
EA469WA-14 Crimping Socket (Sealing Socket)
EA469WA-20 Crimping Socket (Sealing Socket)
EA469WA-24 Crimping Socket (Sealing Socket)
EA469WA-30 Crimping Socket (Sealing Socket)
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG