Item# : EA469WA-6
Description : Crimping Socket (Sealing Socket)
Spec
| For joint and straight pipe parts |
|||
| Material-Body: ductile cast iron (FCD450), Packing: nitrile rubber (special heat-proof agent contained) |
|||
| Withstanding pressure-2MPa (20kgf/cm2) |
|||
| Heat-proof temperature--30℃ to 130℃ |
|||
| Applicable fluid-Water, hot water, oil, steam |
|||
| It can be used to repair leaks in the threaded section of a joint such as a tee, elbow and socket and in the pinhole of a straight pipe. |
|||
| -24 and above include a hex wrench and a pipe handle. |
|||
| Nominal dia. | 20(3/4) |
Applied hex wrench | 6mm |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,200 (Excluding tax)/¥ 9,020(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/15 21:15 Currently) |
||||
| Catalog Page | Page 1060 | ||||