Product Detail

URL:

Item# : EA470AA-10

Description : Ball Valve [Brass]

Spec

Max pressure (water, oil, gas(*))-Normal temperature: 4.12MPa (42kgf/cm2)150℃ or below: 0.98MPa (10kgf/cm2)
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
Material-Brass
Full bore type
Screw dim. (PT) 1
Additional explanation
Catalog Price (JPY)

¥ 6,920 (Excluding tax)/¥ 7,612(Tax including)

Quantity of stock

Latest stock:6

(2026/11/16 10:42 Currently)

Update
Catalog Page Page 1061
Relational Items
EA470AA-2 Ball Valve [Brass]
EA470AA-3 Ball Valve [Brass]
EA470AA-4 Ball Valve [Brass]
EA470AA-6 Ball Valve [Brass]
EA470AA-10 Ball Valve [Brass]
EA470AA-12 Ball Valve [Brass]
EA470AA-14 Ball Valve [Brass]
EA470AA-20 Ball Valve [Brass]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification