Item# : EA470AA-12
Description : Ball Valve [Brass]
Spec
| Max pressure (water, oil, gas(*))-Normal temperature: 4.12MPa (42kgf/cm2)150℃ or below: 0.98MPa (10kgf/cm2) |
|||
| *This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service. |
|||
| Material-Brass | |||
| Full bore type |
|||
| Screw dim. (PT) | 1.1/4 | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,800 (Excluding tax)/¥ 11,880(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/16 10:42 Currently) |
||||
| Catalog Page | Page 1061 | ||||