Product Detail

URL:

Item# : EA470BA-4

Description : 3-Way Ball Valve [Brass]

Spec

Material-Bronze
Max pressure (water, oil, gas(*))-Normal temperature: 2.0MPa (28kgf/cm2)150℃ or below: 0.62MPa (7kgf/cm2)
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
Screw dim. (Rc) 1/2
Additional explanation
Catalog Price (JPY)

¥ 11,900 (Excluding tax)/¥ 13,090(Tax including)

Quantity of stock

Latest stock:3

(2026/11/19 16:04 Currently)

Update
Catalog Page Page 1063

Replacement Items

EA470BA-104
Relational Items
EA470BA-4 3-Way Ball Valve [Brass]
EA470BA-6 3-Way Ball Valve [Brass]
EA470BA-10 3-Way Ball Valve [Brass]
EA470BA-12 3-Way Ball Valve [Brass]
EA470BA-14 3-Way Ball Valve [Brass]
EA470BA-20 3-Way Ball Valve [Brass]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification