Item# : EA470BA-6
Description : 3-Way Ball Valve [Brass]
Spec
Material-Bronze
|
Max pressure (water, oil, gas(*))-Normal temperature: 2.0MPa (28kgf/cm2)150℃ or below: 0.62MPa (7kgf/cm2)
|
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
|
| Screw dim. (Rc) |
3/4 |
|
|
| Catalog Price (JPY) |
¥
15,000
(Excluding tax)/¥
16,500(Tax including)
|
| Quantity of stock |
Latest stock:3
(2026/11/19 16:04 Currently)
|
| Catalog Page |
Page 1063
|
Replacement Items
Documents
| ESCO dimentional drawing |
-
|
| Specification |