Item# : EA470CB-14
Description : Globe Valve [Stainless Steel]
Spec
| Max pressure-Water, oil, gas(*)(180℃ or below): 0.98MPa (10kgf/cm2)Still water (120℃ or below): 1.37MPa (14kgf/cm2) |
|||
| *This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service. |
|||
| Material-Stainless steel (body) |
|||
| Screw dim. (PT) | 1.1/2 | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 27,200 (Excluding tax)/¥ 29,920(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/16 07:55 Currently) |
||||
| Catalog Page | Page 1059 | ||||