Product Detail

URL:

Item# : EA470CB-2

Description : Globe Valve [Stainless Steel]

Spec

Max pressure-Water, oil, gas(*)(180℃ or below): 0.98MPa (10kgf/cm2)Still water (120℃ or below): 1.37MPa (14kgf/cm2)
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
Material-Stainless steel (body)
Screw dim. (PT) 1/4
Additional explanation
Catalog Price (JPY)

¥ 8,690 (Excluding tax)/¥ 9,559(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 07:55 Currently)

Update
Catalog Page Page 1059
Relational Items
EA470CB-2 Globe Valve [Stainless Steel]
EA470CB-3 Globe Valve [Stainless Steel]
EA470CB-4 Globe Valve [Stainless Steel]
EA470CB-6 Globe Valve [Stainless Steel]
EA470CB-10 Globe Valve [Stainless Steel]
EA470CB-12 Globe Valve [Stainless Steel]
EA470CB-14 Globe Valve [Stainless Steel]
EA470CB-20 Globe Valve [Stainless Steel]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification