Item# : EA470CD-14
Description : Globe Valve
This product is no longer available. Please refer to replacement item below.
Spec
Material-SCS13A (body)
|
Max. pressure-Still water (120℃ or less): 1.4MPa, Steam, air, gas(*), oil (180℃ or less): 1.0MPa
|
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
|
Connection-Flange connection (JIS B2220 10K)
|
Nominal |
40(1.1/2) |
|
|
Catalog Price (JPY) |
¥
40,000
(Excluding tax)/¥
44,000(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/06/12 22:20 Currently)
|
Documents
ESCO dimentional drawing |