Product Detail

URL:

Item# : EA470CM-1

Description : Needle Valve [Stainless Steel]

Spec

Material-Body: SUS316, Stem: SUS630
Applicable fluid-Air, water, oil, gas(*)
Max. pressure--20℃ to normal temperature: 3.43MPa, 100℃ or less: 2.94MPa150℃ or less: 2.65MPa
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
A panel tap prepared at the bottom of the body allows it to be directly fitted to a panel.
For panel piping of various instruments
Mounting screw (PT) 1/8
Additional explanation
Catalog Price (JPY)

¥ 19,100 (Excluding tax)/¥ 21,010(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 11:22 Currently)

Update
Catalog Page Page 1024
Relational Items
EA470CM-1 Needle Valve [Stainless Steel]
EA470CM-2 Needle Valve [Stainless Steel]
EA470CM-3 Needle Valve [Stainless Steel]
EA470CM-4 Needle Valve [Stainless Steel]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog