Item# : EA470CM-3
Description : Needle Valve [Stainless Steel]
Spec
Material-Body: SUS316, Stem: SUS630
|
Applicable fluid-Air, water, oil, gas(*)
|
Max. pressure--20℃ to normal temperature: 3.43MPa, 100℃ or less: 2.94MPa150℃ or less: 2.65MPa
|
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
|
A panel tap prepared at the bottom of the body allows it to be directly fitted to a panel.
|
For panel piping of various instruments
|
| Mounting screw (PT) |
3/8 |
|
|
| Catalog Price (JPY) |
¥
24,700
(Excluding tax)/¥
27,170(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/18 11:22 Currently)
|
| Catalog Page |
Page 1024
|
Documents
| ESCO dimentional drawing |
-
|
| Catalog |