Product Detail

URL:

Item# : EA470CN-2

Description : Needle Valve [Stainless Steel]

Spec

Material-Body: SUS316, Stem: SUS630
Applicable fluid-Air, water, oil, gas(*)
Max. pressure--20℃ to normal temperature: 25.5MPa100℃ or less: 21.77MPa150℃ or less: 19.81MPa
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
A panel tap prepared at the bottom of the body allows it to be directly fitted to a panel.
Mounting screw (PT) 1/4
Additional explanation
Catalog Price (JPY)

¥ 27,300 (Excluding tax)/¥ 30,030(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 01:42 Currently)

Update
Catalog Page Page 1024
Relational Items
EA470CN-1 Needle Valve [Stainless Steel]
EA470CN-2 Needle Valve [Stainless Steel]
EA470CN-3 Needle Valve [Stainless Steel]
EA470CN-4 Needle Valve [Stainless Steel]
EA470CN-6 Needle Valve [Stainless Steel]
EA470CN-10 Needle Valve [Stainless Steel]
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG