Item# : EA470CN-4
Description : Needle Valve [Stainless Steel]
Spec
| Material-Body: SUS316, Stem: SUS630 |
|||
| Applicable fluid-Air, water, oil, gas(*) |
|||
| Max. pressure--20℃ to normal temperature: 25.5MPa100℃ or less: 21.77MPa150℃ or less: 19.81MPa |
|||
| *This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service. |
|||
| A panel tap prepared at the bottom of the body allows it to be directly fitted to a panel. |
|||
| Mounting screw (PT) | 1/2 | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 32,500 (Excluding tax)/¥ 35,750(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/20 01:42 Currently) |
||||
| Catalog Page | Page 1024 | ||||