Item# : EA470DD-6
Description : Gate Valve
This product is no longer available. Please refer to replacement item below.
Spec
Material-SCS13A (body)
|
Connection-Flange connection (JIS B2220 10K)
|
Max. pressure-Air, gas(*), oil, steam (180℃ or less): 1.0MPaStill water (120℃ or less): 1.4MPa
|
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
|
Nominal |
20(3/4) |
|
|
Catalog Price (JPY) |
¥
21,000
(Excluding tax)/¥
23,100(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/25 18:21 Currently)
|
Documents
ESCO dimentional drawing |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.