Product Detail

URL:

Item# : EA470DE-14

Description : Gate Valve

Spec

Material-Body: ductile cast iron (FCD-S)
Max. pressure-Air, gas(*), oil, steam, pulsating water (220℃ or less): 0.98MPa (10kgf/cm2), Still water (120℃ or less): 1.37MPa (14kgf/cm2)
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
Screw dim. (PT) 1.1/2
Additional explanation
Catalog Price (JPY)

¥ 27,800 (Excluding tax)/¥ 30,580(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 11:10 Currently)

Update
Catalog Page Page 1060

Replacement Items

EA470DC-14
Relational Items
EA470DE-4 Gate Valve
EA470DE-6 Gate Valve
EA470DE-10 Gate Valve
EA470DE-12 Gate Valve
EA470DE-14 Gate Valve
EA470DE-20 Gate Valve
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG