Item# : EA470DE-4
Description : Gate Valve
Spec
Material-Body: ductile cast iron (FCD-S)
|
Max. pressure-Air, gas(*), oil, steam, pulsating water (220℃ or less): 0.98MPa (10kgf/cm2), Still water (120℃ or less): 1.37MPa (14kgf/cm2)
|
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
|
| Screw dim. (PT) |
1/2 |
|
|
| Catalog Price (JPY) |
¥
8,330
(Excluding tax)/¥
9,163(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/16 11:10 Currently)
|
| Catalog Page |
Page 1060
|
Documents
| ESCO dimentional drawing |