Product Detail

URL:

Item# : EA470DV-12

Description : Electromagnetic Valve

Spec

Applicable fluid-Steam, cold and hot water, air, nitrogen gas, carbon dioxide gas (dry condition), argon gas, oil (20cSt or less)
Applicable pressure range-0 to 1.0MPa (vacuum unusable)
Min. operating differential pressure-0MPa (a differential pressure of 0.03MPa or more is necessary for a lateral coil.)
Fluid temperature-5 to 180℃ (no freezing)
Operating method-Energization time type
Rated voltage-100/200VAC selectable (for both 50/60Hz)
Applicable to terminal boxes and conduits as well as normal lead wires
Possible to mount horizontally and vertically
Protective structure not affected by water drops (splash-proof type)
Class H, which is excellent in insulation at high temperature, is standard.
Nominal dia. 32A(1.1/4)
Screw dim. Rc(PT)1.1/4
Additional explanation
Catalog Price (JPY)

¥ 58,000 (Excluding tax)/¥ 63,800(Tax including)

Quantity of stock

Latest stock:1

(2026/11/22 22:08 Currently)

Update
Catalog Page Page 1064
Relational Items
EA470DV-3 Electromagnetic Valve
EA470DV-4 Electromagnetic Valve
EA470DV-6 Electromagnetic Valve
EA470DV-8 Electromagnetic Valve
EA470DV-12 Electromagnetic Valve
EA470DV-14 Electromagnetic Valve
EA470DV-20 Electromagnetic Valve
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog
  1. PDF
Drawings