Item# : EA470DV-14
Description : Electromagnetic Valve
Spec
| Applicable fluid-Steam, cold and hot water, air, nitrogen gas, carbon dioxide gas (dry condition), argon gas, oil (20cSt or less) |
|||
| Applicable pressure range-0 to 1.0MPa (vacuum unusable) |
|||
| Min. operating differential pressure-0MPa (a differential pressure of 0.03MPa or more is necessary for a lateral coil.) |
|||
| Fluid temperature-5 to 180℃ (no freezing) |
|||
| Operating method-Energization time type |
|||
| Rated voltage-100/200VAC selectable (for both 50/60Hz) |
|||
| Applicable to terminal boxes and conduits as well as normal lead wires |
|||
| Possible to mount horizontally and vertically |
|||
| Protective structure not affected by water drops (splash-proof type) |
|||
| Class H, which is excellent in insulation at high temperature, is standard. |
|||
| Nominal dia. | 40A(1.1/2) |
Screw dim. | Rc(PT)1.1/2 |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 68,600 (Excluding tax)/¥ 75,460(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/22 22:02 Currently) |
||||
| Catalog Page | Page 1064 | ||||