Product Detail

URL:

Item# : EA472AA-53

Description : Stainless Steel Horizontal Ball Tap

Spec

Material Body:SCS14(Correspond to SUS316)
Arm/Ball:SUS316
Max service temperature 100℃
Nominal 25
Total length 510mm
Arm length 200mm
Thread dia. PJ1
Operating pressure-0 to 0.6Mpa
Additional explanation
Catalog Price (JPY)

¥ 108,200 (Excluding tax)/¥ 119,020(Tax including)

Quantity of stock

Latest stock:1

(2026/11/15 06:57 Currently)

Update
Catalog Page Page 1107
Relational Items
EA472AA-51 Stainless Steel Horizontal Ball Tap
EA472AA-52 Stainless Steel Horizontal Ball Tap
EA472AA-53 Stainless Steel Horizontal Ball Tap
Web catalog image

Documents

Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG