Item# : EA472AA-56A
Description : Compound Ball Tap Valve [Stainless]
Spec
| Thread Dia | PJ1/2” |
Nominal | 13 |
|---|---|---|---|
| Full length | 368mm |
Ball Dia. | 95mm |
| Material | Body :SCS14 (SUS316 Considerable) Arm・Ball :SUS316 |
Max. Operating Temperature | 100℃ |
| Usage Pressure | 0 to 0.75MPa |
||
| Can adjust the water stop position with a screwdriver. (Max. 90mm) |
|||
| Accessories Nothing | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 64,600 (Excluding tax)/¥ 71,060(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/02 21:44 Currently) |
||||
| Catalog Page | Page 1107 | ||||
| Relational Items |
|---|
| EA472AA-56A Compound Ball Tap Valve [Stainless] |
| EA472AA-57A Compound Ball Tap Valve [Stainless] |
| Parts & Accessories | |
|---|---|
| Parts | EA472AA-51B : Stainless Steel Ball |