Item# : EA472AA-57A
Description : Compound Ball Tap Valve [Stainless]
Spec
| Thread Dia | PJ3/4” |
Nominal | 20 |
|---|---|---|---|
| Full length | 423mm |
Ball Dia. | 115mm |
| Material | Body :SCS14(SUS316Considerable) Arm・Ball :SUS316 |
Max. Operating Temperature | 100℃ |
| Usage Pressure | 0 to 0.75MPa |
||
| Can adjust the water stop position with a screwdriver. (Max. 100mm) |
|||
| Accessories Nothing | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 76,200 (Excluding tax)/¥ 83,820(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/02 22:35 Currently) |
||||
| Catalog Page | Page 1107 | ||||
| Relational Items |
|---|
| EA472AA-56A Compound Ball Tap Valve [Stainless] |
| EA472AA-57A Compound Ball Tap Valve [Stainless] |
| Parts & Accessories | |
|---|---|
| Parts | EA472AA-52B : Stainless Steel Ball |